
Besa Coco 8 Outdoor Pendant, Opal Matte, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-COCO807-BK
Zoro # G515562953
product price: $355.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Style
Contemporary
UL Listed
UL
Shade Material
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OP-COCO807-BK
Zoro #
G515562953
UPC #
768961304864
Country of Origin
Turkey
Dimensions
Shade Height (in Inches)
7.5 in
Shade Diameter/Width (in Inches)
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Number of Lights
1
Style
Contemporary
UL Listed
UL
Shade Material
Glass
Dimmable
Yes
Finish
Opal Matte
Light Bulb Wattage
60W
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
cUL or cETL Listing
cUL
Voltage
120V
Installation Location Rating
Damp
Glass/Shade Color
White
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
Material
Brass/Steel
Description
The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.