Shop BESA LIGHTING

Besa Zen Outdoor Pendant, Blue Bubble, Black Finish, 1x 8W LED Filament

  • Mfr # OP-ZENBL-EDIL-BK
  • Zoro # G615563058

product price: 
$
450.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
8W
Style
Transitional
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OP-ZENBL-EDIL-BK
Zoro #
G615563058
UPC #
769008304861
Country of Origin
Türkiye

Dimensions

Shade Diameter/Width (in Inches)
9 in
Shade Height (in Inches)
6.7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
UL Listed
UL
Dimmable
Yes
Light Bulb Wattage
8W
Style
Transitional
Bulb Included
Yes
Finish
Blue Bubble
Shade Material
Glass
Lighting Technology
EDIL
Eco-Friendly (Y/N)
Yes
Life hours
15000
Fixture Finish
Black
Bulb Shape
A19
Voltage
120V
Material
Brass/Steel
Installation Location Rating
Damp
Color Temperature
3000K
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Glass/Shade Color
Blue
CRI
90+
Lumens
800
Fixture Socket Type
Medium base (E26)

Description

The Zen Blue Pendant is a transitional design composed of a transparent blue Hour-Glass shaped glass, with an interesting bubble pattern blown randomly throughout the glass The pleasing play of light through the shade's bubble accents makes for a striking affect, created by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.