Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Besa Coco 8 Pendant, Carrera, Black Finish, 1x 9W LED

  • Mfr # 1JT-COCO819-LED-BK

  • Zoro # G715613714


product price: $342.00
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Finish
Carrera
Rated Life
30000
Color Temperature
3000K
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-COCO819-LED-BK
Zoro #
G715613714
UPC #
767893292348
Country of Origin
Turkey

Dimensions

Height
7.5 in
Shade Diameter
7.875 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Finish
Carrera
Rated Life
30000
Color Temperature
3000K
Material
Brass/Steel
Fixture Wattage
9W
Lamp Included
Yes
Dimmable
Yes
Glass Color
White
Number of Lights
1
Shade Material
Glass
Damp/Wet Rating
Damp
Style
Contemporary
Item
Pendant
Lumens
800
CRI
90+
Lighting Technology
LED
Voltage
120V
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
GU24
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes

Description

The globe-shaped Coco is a blown glass with a neutral decor and classic shape that blends gracefully into all environments. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.