Shop BESA LIGHTING
See all product information
Create Account
Friz Cord Pendant, White Linen, Bronze Finish, 1x75W Incandescent
- Mfr # 1JT-FRIZLN-BR
- Zoro # G806139215
product price:Â
$
405.00
/ea
Free Shipping & Returns
Key Features
Color
White
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-FRIZLN-BR
- Zoro #
- G806139215
- UPC #
- 767893277208
- Country of Origin
- Türkiye
- Color
- White
- Housing Finish
- Bronze
- Lamp Type
- A19
- Mounting
- Damp
- Voltage
- 120V
- Number of Lights
- 1
- Light Type
- Incandescent
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Housing Material
- Steel
- Bulb Technology
- Standard
- Fixture Type
- Cord
- Material
- Steel
- Fixture Wattage
- 75W
- Max. Fixture Wattage
- 75W
- Standards
- UL; cUL
- Lamp Quantity
- 1
- Shade Color
- White
- Fixture Socket Type
- Medium base
- Shade Finish
- White Linen
- Lamp Shape
- A19
Dimensions
- Shade Diameter
- 5 in
- Maximum Hanging Length
- 10 Ft.
- Shade Height
- 16 in
- Canopy/Fitter Diameter
- 5 in
- Canopy/Fitter Length
- 5 in
- Shade Length
- 5 in
- Canopy/Fitter Height
- 0.625 in
Description
Designed with an applied Linen decor to mimic the popular tightly woven fabric, the Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. White Linen is an attractive look of woven textures of white and gray decors. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.