
Besa Dion Pendant, Clear, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-DIONCL-BK
Zoro # G215613474
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Shade Material
Glass
Style
Transitional
Finish
Clear
Material
Brass/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-DIONCL-BK
Zoro #
G215613474
UPC #
767893292447
Country of Origin
China
Dimensions
Shade Diameter
6.125 in
Height
7.75 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Voltage
120V
Shade Material
Glass
Style
Transitional
Item
Pendant
Finish
Clear
Material
Brass/Steel
Number of Lights
1
Dimmable
Yes
Fixture Wattage
60W
Damp/Wet Rating
Damp
Glass Color
Clear
Bulb Shape
A19
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Description
The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.