Besa Dion Pendant, Clear, Black Finish, 1x 9W LED

  • Mfr # 1JT-DIONCL-LED-BK

  • Zoro # G915613385


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Height
7.75 in
Style
Transitional
Glass Color
Clear
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-DIONCL-LED-BK
Zoro #
G915613385
UPC #
767893292461
Country of Origin
China

Dimensions

Height
7.75 in
Shade Diameter
6.125 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Rated Life
30000
Style
Transitional
Glass Color
Clear
Voltage
120V
CRI
90+
Finish
Clear
Damp/Wet Rating
Damp
Item
Pendant
Shade Material
Glass
Number of Lights
1
Lighting Technology
LED
Fixture Wattage
9W
Color Temperature
3000K
Lumens
800
Lamp Included
Yes
Material
Brass/Steel
Dimmable
Yes
Bulb Shape
A19
UL or ETL Listing
UL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.