Shop BESA LIGHTING

Friz Cord Pendant, White Linen, Black Finish, 1x75W Incandescent

  • Mfr # 1JT-FRIZLN-BK
  • Zoro # G806139185

product price: 
$
692.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
16 in
Lamp Type
A19
Mounting
Damp
Voltage
120V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JT-FRIZLN-BK
Zoro #
G806139185
UPC #
767893277192
Country of Origin
Türkiye
Color
White
Housing Finish
Black
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
Incandescent
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Material
Steel
Fixture Type
Cord
Fixture Wattage
75W
Max. Fixture Wattage
75W
Housing Material
Steel
Bulb Technology
Standard
Standards
UL; cUL
Shade Color
White
Lamp Shape
A19
Fixture Socket Type
Medium base
Shade Finish
White Linen
Lamp Included
No
Dimmable
Yes
Damp/Wet Rating
Damp
Series
Friz
Lamp Base
Medium base

Dimensions

Height
16 in
Maximum Hanging Length
10 Ft.
Shade Diameter
5 in
Canopy/Fitter Length
5 in
Shade Length
5 in
Canopy/Fitter Diameter
5 in
Canopy/Fitter Height
0.625 in
Shade Height
16 in

Description

Designed with an applied Linen decor to mimic the popular tightly woven fabric, the Friz is an open-bottom cylinder of handcrafted European glass with a look that will stand the test of time. White Linen is an attractive look of woven textures of white and gray decors. The cord pendant fixture is equipped with a 10' SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.