Besa Dion Pendant, Smoke, Satin Nickel Finish, 1x 9W LED

  • Mfr # 1JT-DIONSM-LED-SN

  • Zoro # G215613924


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Height
7.75 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-DIONSM-LED-SN
Zoro #
G215613924
UPC #
767893292539
Country of Origin
China

Dimensions

Height
7.75 in
Shade Diameter
6.125 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Item
Pendant
Finish
Smoke
Glass Color
Smoke
CRI
90+
Lamp Included
Yes
Color Temperature
3000K
Material
Brass/Steel
Dimmable
Yes
Lumens
800
Rated Life
30000
Fixture Wattage
9W
Lighting Technology
LED
Damp/Wet Rating
Damp
UL or ETL Listing
UL
Fixture Socket Type
GU24
Bulb Shape
A19
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Satin Nickel

Description

The Dion pendant is inspired by the famed fluted columns of Greek Corinthian architecture, making it truly timeless. Then accented by the shimmering lighting effect introduced by a square perf inner diffuser, thus adding a modern twist. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.