Rio Cord Pendant, Gold Foil/Clear, Bronze Finish, 1x60W Incandescent

  • Mfr # 1JT-RIOGF-BR
  • Zoro # G206141788
product price: 
$
815.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
13 in
Length
12.375 in
Width
12.375 in
Lamp Type
A19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1JT-RIOGF-BR
Zoro #
G206141788
UPC #
767893267124
Country of Origin
Germany
Color
Gold
Housing Finish
Bronze
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Fixture Type
Cord
Fixture Wattage
60W
Max. Fixture Wattage
60W
Standards
UL; cUL
Material
Brass/Steel
Bulb Technology
Standard
Lamp Quantity
1
Housing Material
Brass/Steel
Shade Color
Gold
Shade Finish
Gold Foil/Clear
Lamp Shape
A19
Fixture Socket Type
E26 Medium base
Dimmable
Yes
Series
Rio
Lamp Included
No
Lamp Base
E26 Medium base
Damp/Wet Rating
Damp

Dimensions

Height
13 in
Length
12.375 in
Width
12.375 in
Shade Diameter
12.375 in
Maximum Hanging Length
10
Shade Length
12.375 in
Canopy/Fitter Diameter
5 in
Shade Height
13 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Length
5 in

Description

Inspired by the natural beauty of the Hibiscus flower, our Rio Gold Pendant is a large scale fluted European glass shade, specifically designed for spacious environments. Our Gold Foil glass has combined sparkling and metallic aesthetics, with the inner foil casting a compelling warm glow when illuminated. The composition employs textured metal foil applied to the inner surface of a glossy clear blown glass, with a polished cut ring artfully placed between the metal and the clear bottom edge. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.