This item is Discontinued.

Besa Lighting Besa Divi Spotlight Rsp Copper Foil Bronze 1x9W LED Mr16 RSP-1758CF-LED-BR

Besa Divi Spotlight Rsp Copper Foil Bronze 1x9W LED Mr16 (Discontinued)

  • Mfr # RSP-1758CF-LED-BR
  • Zoro # G7528782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSP-1758CF-LED-BR
Zoro #
G7528782
UPC #
-
Country of Origin
United States

Description

Divi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Copper Foil glass is sparkling and metallic. Distressed metal foil is applied to the inner surface of a glossy clear blown glass. This décor is full of textured and depth, however the outer surface of the glass is smooth. When lit the glass comes to life, as the distressed foil allows glimpses of light to pass through. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this décor has its own artistic nature that can be individually appreciated. The 12V spotlight fixture is equipped with a 1.5" long stem, swivel lamp holder, quick connect jack and Besa Rail Adapter. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.