
Besa Domi Pendant, Marble, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-174352-BK
Zoro # G315614227
product price:Â $351.99
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Shade Diameter
5 in
Shade Material
Glass
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-174352-BK
Zoro #
G315614227
UPC #
768392302705
Country of Origin
China
Dimensions
Shade Diameter
5 in
Height
2.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Style
Contemporary
Shade Material
Glass
Damp/Wet Rating
Dry
Material
Brass/Aluminum
Dimmable
Yes
Lamp Included
Yes
Number of Lights
1
Voltage
12V
Item
Pendant
Glass Color
Gray
Fixture Wattage
50W
Finish
Marble
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Bulb Shape
T4
Description
Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.