Besa Domi Pendant, Oak, Black Finish, 1x 5W LED

  • Mfr # 1XT-1743OK-LED-BK

  • Zoro # G915614115


product price:  $382.50
/ea
Free Shipping & Returns

Key Features

Finish
Oak
CRI
90+
Voltage
12V
Height
2.875 in
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XT-1743OK-LED-BK
Zoro #
G915614115
UPC #
768401302795
Country of Origin
China

Dimensions

Height
2.875 in
Shade Diameter
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Finish
Oak
CRI
90+
Voltage
12V
Number of Lights
1
Lumens
550
Item
Pendant
Lighting Technology
LED
Material
Brass/Aluminum
Rated Life
25000
Style
Contemporary
Dimmable
Yes
Glass Color
Beige
Color Temperature
3000K
Lamp Included
Yes
Shade Material
Glass
Fixture Wattage
5W
Damp/Wet Rating
Dry
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Bulb Shape
T4
UL or ETL Listing
ETL

Description

Domi has a classical bell shape that complements aesthetic, while also built for optimal illumination. Our Oak glass is a soft off-white cased glass that is handcrafted with spiraling strokes of light brown, emphasizing the subtle brush pattern. The wood-toned rippled design is subdued and harmonious. Unlit, it appears as simply a textured surface like wood grain, but when lit the texture comes alive. The smooth satin finish on the clear outer layer is a result of an extensive etching process, with the texture of the subtle brushing. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.