Lotus 21 Light Chandelier 54 In. Gold Leaf/Black
- Mfr # 5754-GL/BK
- Zoro # G315452782
product price:Â
$
4,528.00
/ea
Key Features
Fixture Wattage
60W
Finish
Gold Leaf/black
Voltage
120V
Includes
Fixture, Hardware
Height
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5754-GL/BK
- Zoro #
- G315452782
- UPC #
- 806134899271
- Country of Origin
- Philippines
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Gold Leaf/black
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Material
- Brass
- Bulb Included
- N
- Color
- Gold Leaf/black
- Socket Count
- 21
- Product Care
- Clean with soft, damp cloth
- Battery Included
- No
- Bulb Shape
- E12 Candelabra Base
- Slope Ceiling Compatable
- No
- Designer
- Hudson Valley Lighting
Dimensions
- Length
- 54 in
- Height
- 23 in
- Width
- 54 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.