Besa Elle 11 Pendant, Cognac, Black Finish, 1x 9W LED

  • Mfr # 1JT-ELLE11CG-LED-BK

  • Zoro # G915614207


product price:  $486.00
/ea
Free Shipping & Returns

Key Features

Shade Material
Glass
Height
11.25 in
Fixture Wattage
9W
Number of Lights
1
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-ELLE11CG-LED-BK
Zoro #
G915614207
UPC #
767893292584
Country of Origin
Germany

Dimensions

Height
11.25 in
Shade Diameter
7.875 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Shade Material
Glass
Fixture Wattage
9W
Number of Lights
1
Lumens
800
Lamp Included
Yes
Voltage
120V
Color Temperature
3000K
Style
Transitional
Finish
Cognac
Item
Pendant
Damp/Wet Rating
Damp
Lighting Technology
LED
Material
Brass/Steel
CRI
90+
Dimmable
Yes
Glass Color
Red
Rated Life
30000
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
A15
UL or ETL Listing
UL
Fixture Socket Type
GU24
Fixture Finish
Black

Description

The distinctive Elle 11 Pendant is composed of an outer tear-drop trans cognac glass shade, complemented perfectly with a blown opal glass sphere. The inner opal conceals the light source, while both diffusing and directing downward the output of the light source. The pleasing play of light and dimension through the Elle makes for a soothing optical effect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.