Zoro Homepage

Besa Epic Flush mount, Clear Shade, Black Finish, 1x12W LED

  • Mfr # EPICCLC-LED-BK

  • Zoro # G715615060


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Lamp Included
Yes
Finish
Clear
Rated Life
30000
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPICCLC-LED-BK
Zoro #
G715615060
UPC #
768857304862
Country of Origin
China

Dimensions

Height
4.375 in
Diameter
6 in
Extension/Depth (in Inches)
6 in
Shade Diameter/Width (in Inches)
6 in
Shade Height (in Inches)
4.25 in

Details

Damp/Wet Rating
Damp
Lamp Included
Yes
Finish
Clear
Rated Life
30000
Voltage
120V
Lighting Technology
LED
Dimmable
Yes
Color Temperature
3000K
CRI
90+
Fixture Wattage
12W
Style
Transitional
Number of Bulbs
1
Shade Material
Glass
Glass Color
Clear
Item
Ceiling
Lumens
1200
Material
Brass/Steel
Fixture Socket Type
Integrated
Fixture Finish
Black
Bulb Shape
Integrated
Eco-Friendly (Y/N)
Yes
UL or ETL Listing
ETL
cUL or cETL Listing
cETL

Description

Presenting the Epic surface mount featuring a clear glass shade and a white acrylic diffuser. This exquisite lighting fixture combines the elegance of clear glass with the practicality of a white acrylic diffuser, creating a seamless 1blend of beauty and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.