Besa Epic Flush mount, Clear Shade, Satin Nickel Finish, 1x12W LED

  • Mfr # EPICCLC-LED-SN

  • Zoro # G615615122


product price:  $274.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Lumens
1200
Rated Life
30000
Shade Material
Glass
Finish
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPICCLC-LED-SN
Zoro #
G615615122
UPC #
768858304861
Country of Origin
China

Dimensions

Height
4.375 in
Diameter
6 in
Shade Height (in Inches)
4.25 in
Shade Diameter/Width (in Inches)
6 in
Extension/Depth (in Inches)
6 in

Details

Lighting Technology
LED
Lumens
1200
Rated Life
30000
Shade Material
Glass
Finish
Clear
Number of Bulbs
1
Style
Transitional
Color Temperature
3000K
Dimmable
Yes
Glass Color
Clear
CRI
90+
Damp/Wet Rating
Damp
Voltage
120V
Item
Ceiling
Lamp Included
Yes
Fixture Wattage
12W
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Fixture Socket Type
Integrated
Fixture Finish
Satin Nickel
Bulb Shape
Integrated
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel

Description

Presenting the Epic surface mount featuring a clear glass shade and a white acrylic diffuser. This exquisite lighting fixture combines the elegance of clear glass with the practicality of a white acrylic diffuser, creating a seamless 1blend of beauty and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.