
Besa Esa Pendant, Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-ESASM-BK
Zoro # G715614148
product price: $396.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Height
6.85 in
Finish
Smoke
Material
Brass/Steel
Glass Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1JT-ESASM-BK
Zoro #
G715614148
UPC #
767893292621
Country of Origin
Germany
Dimensions
Height
6.85 in
Shade Diameter
4.7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Item
Pendant
Finish
Smoke
Material
Brass/Steel
Glass Color
Gray
Fixture Wattage
60W
Number of Lights
1
Voltage
120V
Damp/Wet Rating
Damp
Dimmable
Yes
Shade Material
Glass
cUL or cETL Listing
cUL
Bulb Shape
T10
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Description
The Esa Smoke Pendant is composed of an outer trans Smoke glass cylinder, with an interesting dimple pattern blown throughout the glass and an inner opal cylinder for concealing the light source. The pleasing play of light through the dimple accents make for an interesting optical affect. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.