
Besa Eve Pendant, Stone Silver Foil, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-EVESS-BK
Zoro # G715615152
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Lamp Included
Yes
Number of Lights
1
Voltage
12V
Height
4.5 in
Finish
Stone Silver Foil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1XT-EVESS-BK
Zoro #
G715615152
UPC #
768587304651
Country of Origin
China
Dimensions
Height
4.5 in
Shade Diameter
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Item
Pendant
Lamp Included
Yes
Number of Lights
1
Voltage
12V
Finish
Stone Silver Foil
Shade Material
Glass
Style
Contemporary
Material
Brass/Aluminum
Fixture Wattage
50W
Damp/Wet Rating
Dry
Glass Color
Silver
Dimmable
Yes
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Fixture Finish
Black
Eco-Friendly (Y/N)
Yes
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Pendant Maximum Drop (In Inches)
120 in
Description
Eve is a classic bell-shaped shade of handcrafted glass, a shape that will stand the test of time. Our Stone Silver Foil glass is a clear blown glass with an outer texture of coarse sandstone, with distressed metal foil hand applied to the inside. Inspired by the elements of nature, the appearance of the surface resembles the beautiful cut patterning of a rock formation. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.