Besa Gala Pendant, White, Black Finish, 1x 9W LED

  • Mfr # 1JT-GALAWH-LED-BK

  • Zoro # G015614107


product price:  $369.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
Yes
Glass Color
White
Number of Lights
1
CRI
90+
Shade Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1JT-GALAWH-LED-BK
Zoro #
G015614107
UPC #
767893292645
Country of Origin
China

Dimensions

Shade Diameter
6.75 in
Height
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Lamp Included
Yes
Glass Color
White
Number of Lights
1
CRI
90+
Shade Material
Concrete
Style
Industrial
Fixture Wattage
9W
Voltage
120V
Dimmable
Yes
Color Temperature
3000K
Lumens
800
Item
Pendant
Finish
White
Lighting Technology
LED
Rated Life
25000
Material
Brass/Steel
Damp/Wet Rating
Damp
cUL or cETL Listing
cUL
Fixture Finish
Black
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
Puck
UL or ETL Listing
UL
Fixture Socket Type
GU24
Eco-Friendly (Y/N)
Yes

Description

Our Gala white pendant is equipped with a cement-based conical shade, while concealing a focused light source for effective task lighting. Produced from natural elements and industrially inspired, this pendant offers a look that will easily merge into the recent urban decorating trend. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.