
Besa Gordy Stem Pendant, Black, Black Finish, 1x 60W MAX E26 Base
Mfr # 1TT-GORDY-BK
Zoro # G115613741
product price:Â $1,179.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Shade Material
Steel
Glass Color
Black
Fixture Wattage
60W
Style
Transitional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1TT-GORDY-BK
Zoro #
G115613741
UPC #
768175300539
Country of Origin
China
Dimensions
Shade Diameter
13 in
Height
7 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Number of Lights
1
Shade Material
Steel
Glass Color
Black
Fixture Wattage
60W
Style
Transitional
Voltage
120V
Item
Pendant
Finish
Black
Material
Brass/Steel
Dimmable
Yes
Damp/Wet Rating
Damp
Bulb Shape
A19
cUL or cETL Listing
cUL
Fixture Finish
Black
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Description
Our industrial styled black Gordy pendant, composed of a dome-shaped metal reflector with an abstractly designed cutout patterning, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the top cutouts creates an overhead silhouette as it gracefully plays with the light source. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.