Shop BESA LIGHTING
See all product information
Create Account
Besa Tamburo 5 Stem Pendant, Opal Matte, Satin Nickel Finish, 1x 11W LED
- Mfr # 1TT-400507-LED-SN
- Zoro # G915614771
product price:Â
$
1,117.99
/ea
Free Shipping & Returns
Key Features
Height
4.75 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-400507-LED-SN
- Zoro #
- G915614771
- UPC #
- 767893297503
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Opal Matte
- Glass Color
- White
- Fixture Wattage
- 11W
- CRI
- 90+
- Lumens
- 1100
- Lamp Included
- Yes
- Color Temperature
- 3000 K
- Damp/Wet Rating
- Damp
- Rated Life
- 30,000 hr
- Dimmable
- Yes
- Material
- Brass/Steel
- Lighting Technology
- LED
- cUL or cETL Listing
- cUL
- Fixture Socket Type
- GU24
- Fixture Finish
- Satin Nickel
- UL or ETL Listing
- UL
- Eco-Friendly (Y/N)
- Yes
- Bulb Shape
- A19
- Pendant Maximum Drop (In Inches)
- 39 in
Dimensions
- Height
- 4.75 in
- Shade Diameter
- 8.25 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
Tamburo is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.