Besa Gordy Stem Pendant, Black, Black Finish, 1x 9W LED

  • Mfr # 1TT-GORDY-LED-BK

  • Zoro # G515613846


product price:  $1,097.99
/ea
Free Shipping & Returns

Key Features

Rated Life
30000
Voltage
120V
Damp/Wet Rating
Damp
Number of Lights
1
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1TT-GORDY-LED-BK
Zoro #
G515613846
UPC #
768176300545
Country of Origin
China

Dimensions

Shade Diameter
13 in
Height
7 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Rated Life
30000
Item
Pendant
Voltage
120V
Damp/Wet Rating
Damp
Number of Lights
1
Lighting Technology
LED
Dimmable
Yes
Finish
Black
Color Temperature
3000K
Fixture Wattage
9W
Material
Brass/Steel
Shade Material
Steel
Lumens
800
Lamp Included
Yes
Style
Transitional
CRI
90+
Glass Color
Black
cUL or cETL Listing
cUL
Fixture Finish
Black
Fixture Socket Type
GU24
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Bulb Shape
Puck

Description

Our industrial styled black Gordy pendant, composed of a dome-shaped metal reflector with an abstractly designed cutout patterning, offers a look that will easily merge into the recent urban decorating trend . The inner gold foil finish exudes a pleasing and focused glow, while the top cutouts creates an overhead silhouette as it gracefully plays with the light source. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.