Shop NUVO
See all product information
Create Account
Fixture, Pendant, 1-Lght, Incandescent, 60W, 120V, B10, Candelabra Bse, Height: 10.25
- Mfr # 60/7131
- Zoro # G4371605
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Height
10.25
Length
7.75
Width
7.75
Voltage
120V
Style
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60/7131
- Zoro #
- G4371605
- UPC #
- 45923672552
- Country of Origin
- China
Dimensions
- Height
- 10.25
- Length
- 7.75
- Width
- 7.75
- Wire Length
- 12 ft.
Details
- Voltage
- 120V
- Style
- Industrial
- Shade Material
- Glass
- Finish
- Matte Black / Brushed Nickel Accents
- Bulb Watts
- 60
- Material
- Steel and Glass
- Glass Finish
- Clear
- Weight
- 4.35
- Bulb Included
- No
- Bulb Count
- 1
- Bullb Base
- Candelabra
- Application
- Ceiling
- Bulb Type
- Incandescent
- Standards
- cULus
Description
Axis 1-Light Pendant Fixture - Matte Black Finish with Brushed Nickel Accents Clear Glass
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.