Shop BESA LIGHTING

Besa Hoppi Pendant, Marble/Clear, Black Finish, 1x 5W LED

  • Mfr # 1XT-181304-LED-BK
  • Zoro # G315615118

product price: 
$
387.00
/ea
Free Shipping & Returns

Key Features

Height
2.75 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1XT-181304-LED-BK
Zoro #
G315615118
UPC #
768431303090
Country of Origin
Türkiye

Dimensions

Height
2.75 in
Shade Diameter
7.5 in
Shade Length/Depth (in Inches)
5.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Marble/Clear
Glass Color
Gray
Lamp Included
Yes
Fixture Wattage
5W
Dimmable
Yes
CRI
90+
Damp/Wet Rating
Dry
Lumens
550
Lighting Technology
LED
Color Temperature
3000 K
Rated Life
25,000 hr
Material
Brass/Aluminum
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Fixture Finish
Black

Description

The Hoppi features a wide cone-shaped glass, that demonstrates contemporary sensiblities. Our Marble glass is a pressed glass that features swirls of white throughout semi-translucent frost, to create a faux alabaster appearance. An arched clear rod acts an accent, beautifully playing with the illumination of the fixture. When lit this gives off a light that is functional and soothing. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This handcrafted glass uses a process where every glass is consistently produced using a press mold, keeping variations to a minimum. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.