Shop TROY LIGHTING
See all product information
Create Account
Hopkins 1 Light Table Lamp, Patina Brass, 17 In x 28 In
- Mfr # PTL4828-PBR
- Zoro # G015577167
product price:Â
$
646.00
/ea
Free Shipping & Returns
Key Features
Width
17 in
Material
Glass
Color
Patina Brass
Lamp Type
E26 Medium Base
Features
Clean with soft, damp cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL4828-PBR
- Zoro #
- G015577167
- UPC #
- 197292118756
- Country of Origin
- India
- Material
- Glass
- Color
- Patina Brass
- Item
- Table Lamp
- Lamp Type
- E26 Medium Base
- Features
- Clean with soft, damp cloth
- Maximum Wattage
- 15 W
- Number of Bulbs
- 1
- Switch
- On/Off Switch On Socket
- Voltage
- 120V
- Includes
- Fixture, Hardware
- Battery Included
- No
- Collection
- Troy-Standard
Dimensions
- Height
- 28 in
- Width
- 17 in
- Length
- 17 in
- Cord Length
- 96 in
Description
The artful Indian cut glass techniques and dramatic ombre of Hopkins create a truly striking table lamp. The cylindrical glass base has a fine, textural quality, accented by artistic etchings. A rich gray-blue hue deepens into a darker shade at the base, creating a moody gradation. To let the beauty of the base shine, Hopkins is topped with a simple white linen taper shade.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.