Besa Hula 8 Outdoor Pendant, Clear/Black, Black Finish, 1x 8W LED Filament

  • Mfr # OP-HULA8BK-EDIL-BK

  • Zoro # G915562959


product price:  $481.50
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Finish
Clear/Black
Dimmable
Yes
Style
Contemporary
Bulb Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP-HULA8BK-EDIL-BK
Zoro #
G915562959
UPC #
768966304869
Country of Origin
Germany

Dimensions

Shade Height (in Inches)
7.75 in
Shade Diameter/Width (in Inches)
8 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Number of Lights
1
Finish
Clear/Black
Dimmable
Yes
Style
Contemporary
Bulb Included
Yes
Light Bulb Wattage
8W
Shade Material
Glass
UL Listed
UL
Voltage
120V
Pendant Maximum Drop (In Inches)
120 in
Installation Location Rating
Damp
cUL or cETL Listing
cUL
Fixture Finish
Black
Color Temperature
3000K
CRI
80+
Life hours
15000
Lighting Technology
EDIL
Eco-Friendly (Y/N)
Yes
Material
Brass/Steel
Glass/Shade Color
Black
Bulb Shape
A19
Fixture Socket Type
Medium base (E26)
Lumens
800

Description

The transitional Hula 8 Pendant employs an impressive glass shade with center radiused Black band dividing an upper and lower transparent glass, ideal for semi-concealing the light source while offering a peripheral shimmer via the clear glass. Produced in a theme inspired by the farmhouse trends of today, this pendant offers a look that will easily merge into virtually any design theme. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.