Besa Jilly Outdoor Pendant, Vapor Clear, Black Finish, 1x 5W LED Filament
- Mfr # OP-JILLYCL-EDIL-BK
- Zoro # G815562967
product price:Â
$
432.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Bulb Wattage
5W
Style
Contemporary
Dimmable
Yes
Finish
Vapor Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-JILLYCL-EDIL-BK
- Zoro #
- G815562967
- UPC #
- 768974304868
- Country of Origin
- Türkiye
- Item
- Pendant
- Number of Lights
- 1
- Light Bulb Wattage
- 5W
- Style
- Contemporary
- Dimmable
- Yes
- Finish
- Vapor Clear
- Shade Material
- Glass
- UL Listed
- UL
- Bulb Included
- Yes
- cUL or cETL Listing
- cUL
- Bulb Shape
- T
- Installation Location Rating
- Damp
- Pendant Maximum Drop (In Inches)
- 120 in
- Lighting Technology
- EDIL
- Material
- Brass/Steel
- Fixture Socket Type
- Medium base (E26)
- Eco-Friendly (Y/N)
- Yes
- Color Temperature
- 2200K
- Fixture Finish
- Black
- Life hours
- 15000
- Lumens
- 450
- Voltage
- 120V
- Glass/Shade Color
- Clear
- CRI
- 80+
Dimensions
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Shade Height (in Inches)
- 6 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Shade Diameter/Width (in Inches)
- 6.5 in
Description
The Jilly Clear Vapor Pendant is a contemporary design composed of a Clear globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.