Tully 13.5in wide 3 Light Lantern in Vintage Pewter
- Mfr # F4414-VPT
- Zoro # G016304977
product price:Â
$
692.00
/ea
Free Shipping & Returns
Key Features
Number of Lights
3
Bulb Base Type
E12 Candelabra Base
Height
20.25 in
Bulb Included
No
Light Bulb Wattage
10W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4414-VPT
- Zoro #
- G016304977
- UPC #
- 197292135333
- Country of Origin
- Viet Nam
- Item
- Lantern
- Number of Lights
- 3
- Bulb Base Type
- E12 Candelabra Base
- Finish
- Vintage Pewter
- Bulb Included
- No
- Light Bulb Wattage
- 10W
- Shade Material
- Glass
- Bulb Type
- T8-3.5
- Location Rating
- UL Damp
- Voltage
- 120V
- Includes
- Fixture, Hardware
Dimensions
- Width
- 13.5 in
- Height
- 20.25 in
- Chain Length
- 72 in
Description
This artful transitional lantern features an inverted bell jar shape with a suspended glass disc at the top. The all-glass composition is fresh and unexpected, revealing clean metalwork inside. Available with 3 or 4 lights, Tully comes in Patina Brass for a classic finish or Vintage Pewter for a sleeker appearance.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.