Shop BESA LIGHTING

Besa Jilly Outdoor Pendant, Vapor Smoke, Black Finish, 1x 5W LED Filament

  • Mfr # OP-JILLYSM-EDIL-BK

  • Zoro # G415562978


product price:  $432.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
UL Listed
UL
Light Bulb Wattage
5W
Style
Contemporary
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OP-JILLYSM-EDIL-BK
Zoro #
G415562978
UPC #
768976304866
Country of Origin
Türkiye

Dimensions

Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
6.5 in
Shade Height (in Inches)
6 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Number of Lights
1
UL Listed
UL
Light Bulb Wattage
5W
Style
Contemporary
Dimmable
Yes
Bulb Included
Yes
Shade Material
Glass
Finish
Vapor Smoke
Glass/Shade Color
Gray
CRI
80+
Lighting Technology
EDIL
Voltage
120V
Installation Location Rating
Damp
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Lumens
450
Color Temperature
2200K
Material
Brass/Steel
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
Life hours
15000
Fixture Socket Type
Medium base (E26)
Bulb Shape
T

Description

The Jilly Smoke Vapor Pendant is a contemporary design composed of a transparent smoke globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.