
Besa Jilly Outdoor Pendant, Vapor Smoke, Black Finish, 1x 60W MAX E26 Base
Mfr # OP-JILLYSM-BK
Zoro # G515562960
product price: $382.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Bulb Wattage
60W
Shade Material
Glass
Finish
Vapor Smoke
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OP-JILLYSM-BK
Zoro #
G515562960
UPC #
768975304867
Country of Origin
Türkiye
Dimensions
Shade Height (in Inches)
6 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Shade Diameter/Width (in Inches)
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Item
Pendant
Number of Lights
1
Light Bulb Wattage
60W
Shade Material
Glass
Finish
Vapor Smoke
Dimmable
Yes
Style
Contemporary
UL Listed
UL
Material
Brass/Steel
Bulb Shape
T
Voltage
120V
Installation Location Rating
Damp
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
Fixture Socket Type
Medium base (E26)
Glass/Shade Color
Gray
Fixture Finish
Black
Description
The Jilly Smoke Vapor Pendant is a contemporary design composed of a transparent smoke globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.