Shop BESA LIGHTING
See all product information
Create Account
Besa Pape 10 Outdoor Pendant, Glitter, Black Finish, 1x 9W LED
- Mfr # OP-4912GL-LED-BK
- Zoro # G615562938
product price:Â
$
454.50
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Dimmable
Yes
Style
Contemporary
Light Bulb Wattage
9W
UL Listed
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OP-4912GL-LED-BK
- Zoro #
- G615562938
- UPC #
- 768948304863
- Country of Origin
- Türkiye
- Item
- Pendant
- Number of Lights
- 1
- Dimmable
- Yes
- Style
- Contemporary
- Light Bulb Wattage
- 9W
- UL Listed
- UL
- Shade Material
- Glass
- Finish
- Glitter
- Bulb Included
- Yes
- Color Temperature
- 3000K
- Lumens
- 800
- Eco-Friendly (Y/N)
- Yes
- Bulb Shape
- A19
- Material
- Brass/Steel
- Pendant Maximum Drop (In Inches)
- 120 in
- Lighting Technology
- LED
- Life hours
- 25000
- Voltage
- 120V
- Glass/Shade Color
- Crystal
- Installation Location Rating
- Damp
- CRI
- 90+
- cUL or cETL Listing
- cUL
- Fixture Socket Type
- GU24
- Fixture Finish
- Black
Dimensions
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Shade Diameter/Width (in Inches)
- 10.25 in
- Shade Height (in Inches)
- 6.875 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
The Pape is a wide yet compact handcrafted glass, with distinctive ridges, softly radiused to fit gracefully into contemporary spaces. Our Glitter glass is a clear blown and a technologically advanced crystal coating applied to the inside. The coating contains multiple micro-layers of glass particles that create unique prismatic optical properties, which effectively alter both the reflected and transmitted light. So unlit, it appears like a frosted glass; when lit, it becomes alive with dazzling light effects. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy, suitable for usage outdoors under covered ceiling. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.