
Besa Jilly Pendant, Vapor Amber, Black Finish, 1x 60W MAX E26 Base
Mfr # 1JT-JILLYAM-BK
Zoro # G115614809
product price:Â $310.50
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Wattage
60W
Glass Color
Beige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1JT-JILLYAM-BK
Zoro #
G115614809
UPC #
767893284640
Country of Origin
Turkey
Dimensions
Height
6 in
Shade Diameter
6.5 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Details
Style
Contemporary
Shade Material
Glass
Material
Brass/Steel
Fixture Wattage
60W
Glass Color
Beige
Number of Lights
1
Damp/Wet Rating
Damp
Voltage
120V
Finish
Vapor Amber
Dimmable
Yes
Item
Pendant
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
cUL or cETL Listing
cUL
Bulb Shape
T10
Description
The Jilly Amber Vapor Pendant is a contemporary design composed of a transparent Amber globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.