Besa Jilly Pendant, Vapor Clear, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1JT-JILLYCL-BK

  • Zoro # G515614676


product price:  $310.50
/ea
Free Shipping & Returns

Key Features

Glass Color
Clear
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-JILLYCL-BK
Zoro #
G515614676
UPC #
767893292706
Country of Origin
Turkey

Dimensions

Height
6 in
Shade Diameter
6.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Glass Color
Clear
Damp/Wet Rating
Damp
Voltage
120V
Style
Contemporary
Fixture Wattage
60W
Material
Brass/Steel
Item
Pendant
Dimmable
Yes
Shade Material
Glass
Finish
Vapor Clear
Number of Lights
1
Pendant Maximum Drop (In Inches)
120 in
Bulb Shape
T10
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)

Description

The Jilly Clear Vapor Pendant is a contemporary design composed of a Clear globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.