
Besa, Jilly Vanity, Vapor Amber, Black Finish, 1x60W E26 base
Mfr # 1WC-JILLYAM-BK
Zoro # G315614012
product price: $225.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Beige
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Contemporary
Mounting
Horizontal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WC-JILLYAM-BK
Zoro #
G315614012
UPC #
768305301832
Country of Origin
Turkey
Dimensions
Diameter
6.5 in
Height
7.5 in
Shade Height (in Inches)
6 in
Extension/Depth (in Inches)
7.5 in
Height of Center (in Inches)
6.1 in
Shade Diameter/Width (in Inches)
6.5 in
Details
Item
Sconce
Glass Color
Beige
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Contemporary
Mounting
Horizontal
Finish
Vapor Amber
Number of Lights
1
Dimmable
Yes
Fixture Wattage
60W
Voltage
120V
Material
Steel
Bulb Shape
T10
Fixture Finish
Black
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Socket Type
Medium base (E26)
Description
The Jilly Amber Vapor Vanity is a contemporary bath design composed of a transparent Amber globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.