Shop Z-LITE
See all product information
Create Account
Analia Vanity, 3-Light, 26.25 In.W x 7.5 In.L x 9.25 In.H, Matte Black/Clear Ribbed
- Mfr # 1101-3V-MB
- Zoro # G811799640
product price:Â
$
266.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
3
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1101-3V-MB
- Zoro #
- G811799640
- UPC #
- 685659185423
- Country of Origin
- China
- Item
- Vanity
- Housing Finish
- Matte Black
- Number of Lights
- 3
- Style
- Transitional, Modern, Glass, Organic
- Collection Name
- Analia
- Shade Material
- Glass
- Lamp Included
- No
- Series
- Analia
- Standards
- UL/ CUL Certified
- Housing Material
- Steel
- Lamp Watts
- 100
- Dimmable
- Yes
- Bulb Base
- Medium
- Shade Finish
- Clear Ribbed
- Rated Location
- Damp
- Frame Finish
- Matte Black
- Shade Finish/Color
- Clear Ribbed
- Location Rating
- Damp
- Frame Material
- Steel
Dimensions
- Height
- 9.25 in
- Length
- 7.5 in
- Width
- 26.25 in
- Canopy Dimensions
- 7.01 in x 4.53 in
- Backplate Dimensions
- 7.01"L x 4.53"W
Description
Surprisingly bold and ultimately stylish, this chic three-light vanity bath light is a superb choice for adding elegance and ambient lighting. Crowning a custom vanity, this fixture from the Analia collection brings a bit of nautical charm with a trio of conical shades fashioned of clear textured glass and a linear matte black finish steel frame. Choose this three-light vanity light to dress up a contemporary or transitional ensuite or guest bath.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.