
Besa, Jilly Vanity, Vapor Smoke, Black Finish, 1x60W E26 base
Mfr # 1WC-JILLYSM-BK
Zoro # G315614029
product price:Â $225.00
/ea
Free Shipping & Returns
Key Features
Glass Color
Gray
Number of Lights
1
Height
7.5 in
Finish
Vapor Smoke
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1WC-JILLYSM-BK
Zoro #
G315614029
UPC #
768309301876
Country of Origin
Turkey
Dimensions
Height
7.5 in
Diameter
6.5 in
Extension/Depth (in Inches)
7.5 in
Height of Center (in Inches)
6.1 in
Shade Height (in Inches)
6 in
Shade Diameter/Width (in Inches)
6.5 in
Details
Glass Color
Gray
Number of Lights
1
Finish
Vapor Smoke
Shade Material
Glass
Mounting
Horizontal
Item
Sconce
Dimmable
Yes
Voltage
120V
Damp/Wet Rating
Damp
Fixture Wattage
60W
Style
Contemporary
Fixture Finish
Black
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
UL or ETL Listing
UL
Material
Steel
Description
The Jilly Smoke Vapor Vanity is a contemporary bath design composed of a transparent smoke globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.