
Besa, Jilly Vanity, Vapor Smoke, Black Finish, 3x60W E26 base
Mfr # 3WC-JILLYSM-BK
Zoro # G915613941
product price: $621.00
/ea
Free Shipping & Returns
Key Features
Style
Contemporary
Finish
Vapor Smoke
Number of Lights
3
Shade Material
Glass
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3WC-JILLYSM-BK
Zoro #
G915613941
UPC #
768727304862
Country of Origin
Turkey
Dimensions
Diameter
25.25 in
Height
7.5 in
Height of Center (in Inches)
6.1 in
Shade Height (in Inches)
6 in
Shade Diameter/Width (in Inches)
6.5 in
Extension/Depth (in Inches)
7.5 in
Details
Style
Contemporary
Finish
Vapor Smoke
Item
Sconce
Number of Lights
3
Shade Material
Glass
Dimmable
Yes
Fixture Wattage
60W
Voltage
120V
Damp/Wet Rating
Damp
Glass Color
Gray
Mounting
Horizontal
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Bulb Shape
T10
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Material
Steel
Description
The Jilly Smoke Vapor Vanity is a contemporary bath design composed of a transparent smoke globe glass, with a mysterious vapor-like patterning throughout the glass to partially conceal the inner portion of the shade. The play of light through the vaopr decor makes for a pleasing optical affect, enhanced by the exposed light source positioned inside the shade. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.