Analia Vanity, 5-Light, 45.75 In.W x 7.5 In.L x 9.25 In.H, Modern Gold/Clear Ribbed
- Mfr # 1101-5V-MGLD
- Zoro # G011799495
product price:Â
$
506.00
/ea
Free Shipping & Returns
Key Features
Height
9.25 in
Length
7.5 in
Number of Lights
5
Style
Transitional, Modern, Glass, Organic
Collection Name
Analia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1101-5V-MGLD
- Zoro #
- G011799495
- UPC #
- 685659185515
- Country of Origin
- China
Dimensions
- Height
- 9.25 in
- Length
- 7.5 in
- Width
- 45.75 in
- Canopy Dimensions
- 7.01 in x 4.53 in
- Backplate Dimensions
- 7.01"L x 4.53"W
Details
- Item
- Vanity
- Housing Finish
- Modern Gold
- Number of Lights
- 5
- Style
- Transitional, Modern, Glass, Organic
- Collection Name
- Analia
- Shade Material
- Glass
- Standards
- UL/ CUL Certified
- Dimmable
- Yes
- Housing Material
- Steel
- Lamp Included
- No
- Series
- Analia
- Lamp Watts
- 100
- Rated Location
- Damp
- Shade Finish
- Clear Ribbed
- Bulb Base
- Medium
- Shade Finish/Color
- Clear Ribbed
- Frame Material
- Steel
- Location Rating
- Damp
- Frame Finish
- Modern Gold
Description
Light up an ensuite or guest bath space with a vanity light suited to a custom design motif. From the Analia collection, this gorgeous five-light bath vanity light begins a style journey with decadent hand-blown textured clear glass shades in a conical shape. A linear modern gold finish steel frame offers a warming element in a vanity light with both modern and transitional personalities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.