Besa Jordo Pendant, Opal Matte, Bronze Finish, 1x 11W LED

  • Mfr # 1JT-477507-LED-BR

  • Zoro # G515615086


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Fixture Wattage
11W
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-477507-LED-BR
Zoro #
G515615086
UPC #
767893291433
Country of Origin
China

Dimensions

Shade Diameter
14.5 in
Height
11.375 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Fixture Wattage
11W
Style
Contemporary
Shade Material
Glass
Dimmable
Yes
Material
Brass/Steel
Item
Pendant
Finish
Opal Matte
Lamp Included
Yes
Voltage
120V
Lumens
1100
Color Temperature
3000K
Glass Color
White
Rated Life
30000
Damp/Wet Rating
Damp
Lighting Technology
LED
CRI
90+
cUL or cETL Listing
cUL
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
Eco-Friendly (Y/N)
Yes
Fixture Finish
Bronze
Bulb Shape
A19
Fixture Socket Type
GU24

Description

The Jordo pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful brushed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.