Besa Jordo Pendant, Opal Matte, Satin Nickel Finish, 1x 150W MAX E26 Base

  • Mfr # 1JT-477507-SN

  • Zoro # G015615036


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120V
Material
Brass/Steel
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1JT-477507-SN
Zoro #
G015615036
UPC #
767893291440
Country of Origin
China

Dimensions

Height
11.375 in
Shade Diameter
14.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Damp
Voltage
120V
Material
Brass/Steel
Number of Lights
1
Finish
Opal Matte
Style
Contemporary
Shade Material
Glass
Glass Color
White
Fixture Wattage
150W
Fixture Socket Type
Medium base (E26)
Bulb Shape
A21
UL or ETL Listing
UL
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
cUL or cETL Listing
cUL

Description

The Jordo pendant features a flattened globe-shaped glass, creating a refined contemporary look. Our Opal glass is a soft white cased glass that can suit any classic or modern decor. Opal has a very tranquil glow that is pleasing in appearance. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.