Zoro Homepage

Besa Juni 10 Pendant, Gold Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-JUNI10GD-BK

  • Zoro # G615613678


product price: $899.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Voltage
120V
Shade Diameter
3.5 in
Style
Transitional
Material
Brass/Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-JUNI10GD-BK
Zoro #
G615613678
UPC #
768181300592
Country of Origin
Turkey

Dimensions

Shade Diameter
3.5 in
Height
10 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Number of Lights
1
Voltage
120V
Style
Transitional
Material
Brass/Steel
Glass Color
Gold
Finish
Gold Bubble
Fixture Wattage
60W
Item
Pendant
Dimmable
Yes
Damp/Wet Rating
Damp
Shade Material
Glass
Bulb Shape
T10
Pendant Maximum Drop (In Inches)
120 in
UL or ETL Listing
UL
cUL or cETL Listing
cUL
Fixture Socket Type
Medium base (E26)
Fixture Finish
Black

Description

The Juni 10 Pendant is composed of a transparent Gold glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.