Zoro Homepage

Besa Juni 10 Pendant, Plum Bubble, Black Finish, 1x 60W MAX E26 Base

  • Mfr # 1TT-JUNI10PL-BK

  • Zoro # G115613642


product price: $766.99
/ea
Free Shipping & Returns

Key Features

Height
10 in
Shade Diameter
3.5 in
Number of Lights
1
Dimmable
Yes
Glass Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TT-JUNI10PL-BK
Zoro #
G115613642
UPC #
768186300641
Country of Origin
Turkey

Dimensions

Height
10 in
Shade Diameter
3.5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in

Details

Number of Lights
1
Dimmable
Yes
Glass Color
Purple
Item
Pendant
Material
Brass/Steel
Finish
Plum Bubble
Damp/Wet Rating
Damp
Voltage
120V
Shade Material
Glass
Fixture Wattage
60W
Style
Transitional
Bulb Shape
T10
cUL or cETL Listing
cUL
UL or ETL Listing
UL
Fixture Finish
Black
Fixture Socket Type
Medium base (E26)
Pendant Maximum Drop (In Inches)
120 in

Description

The Juni 10 Pendant is composed of a transparent Plum glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.