Besa Juni 16 Pendant, Plum Bubble, Black Finish, 1x 60W MAX E26 Base
- Mfr # 1TT-JUNI16PL-BK
- Zoro # G215613573
product price:Â
$
738.99
/ea
Free Shipping & Returns
Key Features
Height
16 in
Voltage
120V
Number of Lights
1
Style
Transitional
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1TT-JUNI16PL-BK
- Zoro #
- G215613573
- UPC #
- 768198300769
- Country of Origin
- Türkiye
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Transitional
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Plum Bubble
- Glass Color
- Purple
- Material
- Brass/Steel
- Dimmable
- Yes
- Damp/Wet Rating
- Damp
- Fixture Wattage
- 60W
- Fixture Socket Type
- Medium base (E26)
- UL or ETL Listing
- UL
- Fixture Finish
- Black
- Bulb Shape
- T10
- Pendant Maximum Drop (In Inches)
- 120 in
- cUL or cETL Listing
- cUL
Dimensions
- Height
- 16 in
- Shade Diameter
- 3.5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
Description
The Juni 16 Pendant is composed of a narrow transparent Plum glass cylinder, with an interesting bubble pattern blown randomly throughout the glass. The pleasing play of light through the bubble accents make for a striking affect, along with the prominent display of the lamp filament behind the glass. The stem pendant fixture is equipped with an adjustable telescoping section, 4 connectable stem sections 3in, 6in, 12in, and 18in and low Profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.