Shop Z-LITE
See all product information
Create Account
Neoma Vanity, 5-Light, 38.25 In.W x 6.75 In.L x 7.25 In.H, Modern Gold/Opal Etched
- Mfr # 1100-5V-MGLD
- Zoro # G011800047
product price:Â
$
364.00
/ea
Free Shipping & Returns
Key Features
Height
7.25 in
Length
6.75 in
Number of Lights
5
Style
Modern, Urban, Loft
Collection Name
Neoma
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1100-5V-MGLD
- Zoro #
- G011800047
- UPC #
- 685659184822
- Country of Origin
- China
- Item
- Vanity
- Housing Finish
- Modern Gold
- Number of Lights
- 5
- Style
- Modern, Urban, Loft
- Collection Name
- Neoma
- Shade Material
- Glass
- Lamp Included
- No
- Series
- Neoma
- Lamp Watts
- 60
- Standards
- UL/ CUL Certified
- Dimmable
- Yes
- Housing Material
- Steel
- Rated Location
- Damp
- Shade Finish
- Opal Etched
- Bulb Base
- Candelabra
- Frame Finish
- Modern Gold
- Frame Material
- Steel
- Shade Finish/Color
- Opal Etched
- Location Rating
- Damp
Dimensions
- Height
- 7.25 in
- Length
- 6.75 in
- Width
- 38.25 in
- Canopy Dimensions
- 4-5/8 in x 4-5/8 in
- Backplate Dimensions
- 4.625"L x 4.625"W
Description
Beautiful modern gold finish steel framing nestle opal etched glass orb shades, all designed to create this stylish five-light vanity light from the Neoma collection. An updated custom fixture, it becomes a focal point in a contemporary ensuite or guest bathroom with a devotion to festive personality. A bit of retro influence makes its way into a minimalist classic look with a wide reach aimed at highlighting larger bath vanities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.