Besa Kao Pendant, Natural, Satin Nickel Finish, 1x 3W LED

  • Mfr # 1XT-KAONA-LED-SN

  • Zoro # G115613499


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Glass Color
Beige
Damp/Wet Rating
Dry
Lumens
300
Shade Material
Wood
Height
2.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1XT-KAONA-LED-SN
Zoro #
G115613499
UPC #
768611304862
Country of Origin
China

Dimensions

Height
2.375 in
Shade Diameter
4.625 in
Canopy/Fitter Height (in Inches)
0.625 in
Canopy/Fitter Diameter/Width (in Inches)
5 in

Details

Item
Pendant
Glass Color
Beige
Damp/Wet Rating
Dry
Lumens
300
Shade Material
Wood
Rated Life
25000
Style
Contemporary
Voltage
12V
Number of Lights
1
Lamp Included
Yes
Dimmable
Yes
Material
Brass/Aluminum
Fixture Wattage
3W
Color Temperature
3000K
Finish
Natural
Lighting Technology
LED
CRI
90+
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Eco-Friendly (Y/N)
Yes
Fixture Socket Type
GY6.35 Bi-pin
Pendant Maximum Drop (In Inches)
120 in
Fixture Finish
Satin Nickel
Bulb Shape
MR11

Description

The Kao pendant light is a stunning fusion of natural beauty and modern design, featuring a graceful real wood shade that brings warmth and sophistication to any space. The luminaire, with its shade of rich textures and subtle grain patterns, bathes your room in a soft, ambient glow that creates an inviting and serene atmosphere. This kit includes everything you need to install an 8 foot LED-only monorail system, complete with three Scope spotlights and three Scope pendants. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.