Shop BESA LIGHTING
See all product information
Create Account
Besa Stilo 12 Pendant, Carrera, Satin Nickel Finish, 1x 11W LED
- Mfr # 1JT-412019-LED-SN
- Zoro # G415614257
product price:Â
$
472.50
/ea
Free Shipping & Returns
Key Features
Height
12 in
Voltage
120V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1JT-412019-LED-SN
- Zoro #
- G415614257
- UPC #
- 767893260750
- Country of Origin
- China
- Voltage
- 120V
- Number of Lights
- 1
- Style
- Contemporary
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Carrera
- Glass Color
- White
- Material
- Brass/Steel
- Lumens
- 1100
- Rated Life
- 30,000 hr
- Dimmable
- Yes
- Lamp Included
- Yes
- Damp/Wet Rating
- Damp
- Lighting Technology
- LED
- Color Temperature
- 3000 K
- CRI
- 90+
- Fixture Wattage
- 11W
- cUL or cETL Listing
- cUL
- Pendant Maximum Drop (In Inches)
- 120 in
- Fixture Finish
- Satin Nickel
- Fixture Socket Type
- GU24
- Bulb Shape
- A19
- Eco-Friendly (Y/N)
- Yes
- UL or ETL Listing
- UL
Dimensions
- Height
- 12 in
- Shade Diameter
- 6.25 in
- Canopy/Fitter Diameter/Width (in Inches)
- 5 in
- Canopy/Fitter Height (in Inches)
- 0.625 in
Description
Stilo 12 is a classic open-ended cylinder of handcrafted glass, a shape that will stand the test of time. Our Carrera glass is a classic yet modern decor that gives off a soft white light. Clear molten glass is rolled in alabaster powder like frit, and then blown into shape with a semi-clear frosted white inner finish. This decor is created by rolling molten glass in small bits of white called frit. The smooth satin finish on the clear outer layer is a result of an extensive etching process. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own artistic nature that can be individually appreciated. The cord pendant fixture is equipped with a 10ft SVT cordset and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.