
Besa Karli Pendant, Honey, Black Finish, 1x 50W MAX GY6.35 Base
Mfr # 1XT-7198HN-BK
Zoro # G415614592
product price:Â $387.00
/ea
Free Shipping & Returns
Key Features
Height
7.5 in
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1XT-7198HN-BK
Zoro #
G415614592
UPC #
768564304421
Country of Origin
China
Dimensions
Height
7.5 in
Shade Diameter
4 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Canopy/Fitter Height (in Inches)
0.625 in
Details
Voltage
12V
Number of Lights
1
Style
Contemporary
Shade Material
Glass
Item
Pendant
Finish
Honey
Glass Color
Almond
Material
Brass/Aluminum
Damp/Wet Rating
Dry
Dimmable
Yes
Lamp Included
Yes
Fixture Wattage
50W
Fixture Socket Type
GY6.35 Bi-pin
Bulb Shape
T4
Eco-Friendly (Y/N)
Yes
Fixture Finish
Black
UL or ETL Listing
ETL
cUL or cETL Listing
cETL
Pendant Maximum Drop (In Inches)
120 in
Description
The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. This unique decor is handcrafted, with layered swirls of yellow-amber and golden-brown against white, finished to a high gloss. Its classic swirl pattern and high gloss surface has a truly florid gleam. Honey is a hand-blown glass designed to have a shiny and polished finish. The glass is gathered and rolled into shape a unique pattern is formed that cannot be replicated. This blown glass is handcrafted by a skilled artisan, utilizing century-old techniques passed down from generation to generation. Each piece of this decor has its own unique artistic nature that can be individually appreciated. The 12V cord pendant fixture is equipped with a 10ft braided coaxial cord with teflon jacket and a low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Black finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.