Besa, Karli Wall Sconce, Red Cloud, Polished Nickel Finish, 1x5W LED

  • Mfr # 1SX-7198RC-LED-PN

  • Zoro # G215613368


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Color Temperature
3000K
Lamp Included
Yes
Lumens
550
Height
9.625 in
Lighting Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1SX-7198RC-LED-PN
Zoro #
G215613368
UPC #
767893297190
Country of Origin
China

Dimensions

Height
9.625 in
Shade Diameter
4 in
Diameter
5 in
Extension/Depth (in Inches)
4.75 in
Canopy/Fitter Height (in Inches)
5 in
Canopy/Fitter Diameter/Width (in Inches)
5 in
Height of Center (in Inches)
7.125 in
Shade Height (in Inches)
7.5 in

Details

Color Temperature
3000K
Lamp Included
Yes
Lumens
550
Lighting Technology
LED
Damp/Wet Rating
Damp
CRI
90+
Glass Color
Red
Style
Contemporary
Fixture Wattage
5W
Item
Sconce
Fixture Voltage
120V
Finish
Red Cloud
Mounting
Horizontal
Number of Bulbs
1
Dimmable
Yes
Fixture Socket Type
G9 Bi-pin
cUL or cETL Listing
cETL
Shade Material
Glass
UL or ETL Listing
ETL
Material
Steel
Fixture Finish
Polished Nickel
Eco-Friendly (Y/N)
Yes
Bulb Shape
T3
Life hours
25000

Description

The Karli features a softly radiused glass, that will gracefully blend into almost any decorating theme. Our Red Cloud glass is full of floating, splashes of red tones over cased red that resembles a watercolor painting when illuminated. This combination of color is crisp and timeless. This decor is created by rolling molten glass in small bits of red hues called frit. The result is a multi-layered blown glass, where frit color is nestled between an opal inner layer and a clear glossy outer layer. The handcrafted touch of a skilled artisan, utilizing century-old techniques passed down from generation to generation, creates variations in color and design that are to be appreciated. The mini sconce fixture is equipped with a low-profile machined lampholder and a round flat canopy. The glass shade threads onto the lampholder for easy installation. These stylish and functional luminaries are offered in a beautiful Polished Nickel finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.