Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Alonzo 60 Watt 1 Light Polished Nickel Pendant with Clear Glass Shade
- Mfr # D299M-14P-PN
- Zoro # G510385236
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
1
Light Type
Incandescent
Shade Color Family
Clear Glass
Finish
Polished Nickel
Standards
UL/cUL; Dry Safety Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D299M-14P-PN
- Zoro #
- G510385236
- UPC #
- 46335123236
- Country of Origin
- China
- Number of Lights
- 1
- Light Type
- Incandescent
- Shade Color Family
- Clear Glass
- Finish
- Polished Nickel
- Standards
- UL/cUL; Dry Safety Rated
- Watts
- 60
- Connection Type
- Hardwired
Description
Contemporary and coastal design merge to create the Alonzo collection of pendant lights. Whether sleek matte black or shimmering polished nickel is more your speed, you're sure to fall in love with the large clear glass shades that provide maximum illumination. Install Alonzo in dining areas, hallways, or other medium-to-large areas where you need lots of overheard light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.