Besa Kaya 24 Sconce, Satin White Glass, Black Finish, 2x60W Medium base

  • Mfr # KAYA24-SW-BK

  • Zoro # G915563031


product price:  $531.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Height
24 in
Glass Color
Black
Dimmable
Yes
Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAYA24-SW-BK
Zoro #
G915563031
UPC #
768860304866
Country of Origin
China

Dimensions

Height
24 in
Height of Center (in Inches)
12 in
Diameter/Width (in Inches)
5.625 in
Shade Diameter/Width (in Inches)
5.625 in
Extension/Depth (in Inches)
6.5 in
Shade Height (in Inches)
3.75 in

Details

Item
Outdoor
Voltage
120V
Finish
Black
Glass Color
Black
Dimmable
Yes
Fixture Wattage
60W
Number of LEDs
2
Damp/Wet Rating
Wet
Mounting
Vertical
Shade Material
Glass
Fixture Socket Type
Medium base (E26)
Style
Contemporary
Bulb Shape
A19
Fixture Finish
Black
cUL or cETL Listing
cETL
UL or ETL Listing
ETL
Material
Aluminum

Description

The Kaya 24 Sconce presents an exquisite design crafted from a steel fitter, complemented by top and bottom Satin White Glass. This stunning combination of materials creates a visually appealing fixture that offers a delicate and balanced illumination. These stylish and functional luminaries are offered in a beautiful Black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.